Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Replacement for POWER-SONIC PS-12260 PS-12260NB
Mfr # ML26-124
Zoro # G500505392
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML26-124
- Zoro # G500505392
- UPC # 785123684114
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power 12 Volt 7 Ah (UB1270) 12V 7Ah Alarm Battery (12-Volt-7-Ah-UB1270-Universal-Power-12V)
- ALLSOP Mouse Pad, Blue (ASP30182)
- ILC Replacement for Fisher Price Wild Thing Power Wheels Battery (WILD THING POWER WHEELS BATTERY FISHER PRICE)
- EVOLIS PEBBLE 4 PVC Cards, Adhesive Back, PK100 (C10262)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Centennial CB12-105 (MAX3958733)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Suncast Hose Reel PW100 (MAX3974019)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Kawasaki 1200 ZG1200 Voyager XII 86-03 (YTX24HL-BS10)
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals (ML7-121911111193)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0906 (ML4-645104070)
- BATTERY CLERK AJC® APC Smart-UPS 24V Rack Mount XL 2U (SU24RMXLBP2U) 12V 7Ah UPS Battery (Smart-24V Rack Mount XL 2U-SU24RMXLBP2U)
- Mighty Max Battery Sealed Lead Acid Batteries