Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Replacement Battery for Leoch Battery LP12-26
Mfr # ML26-1289
Zoro # G600506107
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-1289
- Zoro # G600506107
- UPC # 785123684961
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia ELBC06075 (ML4-645104094)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- CLEARSOUNDS Amplified Answering Machine, Black (ANS3000)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement APC SU420NET UPS Battery (ML8-121131)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery Replaces Cobra CJIC550 Jump Starter (ML15-12369)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces EverLast CTX14AHL-BS, CTX14AHL (YTX14AHL184)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Zipp SLA-12V-4.5AH-T2 (MAX3974087)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Access SLA1115 (ML18-12GEL537)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Power-Sonic XT16CL-B (MAX3969689)
- Mighty Max Battery Sealed Lead Acid Batteries