Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Replacement Battery for Elk 12260
Mfr # ML26-1290
Zoro # G000505861
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-1290
- Zoro # G000505861
- UPC # 785123684978
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG13 357 LR44 (EB-L1154)
- ILC Replacement For Battery Charger 14500 Charger (14500:)
- ILC Replacement for Yamaha Pjl-327 Lamp & Housing (PJL-327 LAMP & HOUSING YAMAHA)
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- MIGHTY MAX BATTERY 12V 75AH Replacement Battery For Permobil M300 PS JR Power Wheelchair (ML75-1219845856824)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Dual-Lite 12-824 Emergency Light (ML7-6123400)
- MIGHTY MAX BATTERY 12V 8Ah Replaces 7.2Ah Belkin BU3DC000-12V RG Backup Battery - 8 Pack (ML8-12MP81998)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for ES1230 (ML18-12GEL347)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Replacement Battery for Yuasa YUAM2221B 12N12A-4A-1 (MAX3946392)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Interstate SLA1088 (ML9-12241358)
- ILC Replacement For UPG UB1250 BATTERIES SEALED LEAD ACID MISCELLANEOUS 10PK (10PAK:WW-S6E7-9)
- Mighty Max Battery Sealed Lead Acid Batteries