Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Battery Replacement for Tysonic TY-12-28 Battery
Mfr # ML26-1265
Zoro # G000505120
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-1265
- Zoro # G000505120
- UPC # 785123684725
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OY NEMA1 KIT OTHER ELECTRICAL COMPONENT (MUL1-R1 68566398)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- ISOTUNES PRO 2.0 Noise-Isolating Bluetooth Earbud (IT-21)
- ULTRALAST Replacement Battery for American Telecom E30021CL Cordless Phone (BATT-E30025CL)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Yuasa NP18-12B - 2 Pack (ML18-12MP29697433)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Electric Trailer Brakes Breakaway Kit Rechargeable Battery - 9PK (MAX3432816)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP25112474)
- MIGHTY MAX BATTERY 12V 18AH SLA INT Replacement Battery for Wheelchair Garage Door HomeAlarm - 4PK (MAX3972582)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3871082)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for Chrome Pro 14L-A2 (MAX3952023)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Power Patrol SLA0955 + 6V Charger (ML12-6F2CHRGR184)
- Mighty Max Battery Sealed Lead Acid Batteries