Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Battery Replacement for Power Patrol SLA1146 Battery
Mfr # ML26-1242
Zoro # G7567886
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-1242
- Zoro # G7567886
- UPC # 656727489088
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Hts Qd, P525M15-JA (P525M15-JA)
- SPECO TECHNOLOGIES Paging Microphone, Condenser (MCDT300A)
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- MIGHTY MAX BATTERY 12V 9AH SLA Compatible Battery for APC Back UPS Pro 500 (ML9-12107)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Fire Lite Alarm PS-121000 (ML100-13274)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for HKbil 3FM4.5 + 6V Charger (ML4-6CHRGR258)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for ADT SECURITY ALARM 899953 (ML7-1211019)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Yuasa REC10-12 - 3 Pack (ML10-12MP336113420)
- MIGHTY MAX BATTERY 12V 6AH 100CCA Battery Replacement for Suzuki RV Van van 125 08-10 (YTX7L-BSGEL178)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 2 Pack (ML4-6MP21910666129)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Centennial CB12-105 (MAX3958701)
- Mighty Max Battery Sealed Lead Acid Batteries