Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH Battery Replacement for Kung Long WP28-12
Mfr # ML26-122538
Zoro # G800502527
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-122538
- Zoro # G800502527
- UPC # 29483272797
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM BY TRIPLETT BNC Adapter "T" Female/Male/Female, PK10 (301-32750TP)
- EVEREADY BATTERY HVY DTY 6V (1209)
- ILC Replacement for Honeywell 50129434-001fre Battery (50129434-001FRE BATTERY HONEYWELL)
- EASY MOTE Universal TV Remote Black (DT-RO8BC)
- MIGHTY MAX BATTERY 12V 18AH NB/T3 High Current Battery Replaces Kinetik HC600 HC600B (ML18-1221123)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Replacement Battery for TM EN250, EN250F Motorcycle (YTX7L-BS89450)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Sport Motorcycle ATV (YTX16-BS136)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement for Interstate Battery BSL1075 (ML8-12133325)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LP12-75 (ML75-12GEL394)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH 26058 CB10-12 CE5 CE6 MA 2.0 Lawn Mower Battery (ML10-1241085)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Yamaha Rhino Utility Vehicle UTV (ML35-12GEL85)
- Mighty Max Battery Sealed Lead Acid Batteries