Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML22-12 - 12V 22AH UPS Battery Replaces 20Ah Kung Long WP20-12
Mfr # ML22-12313
Zoro # G400503443
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12313
- Zoro # G400503443
- UPC # 785123658795
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB-C Digital to 3.5mm Auxiliary Audio Adapter_ Black (33044)
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Emerson AP130 (ML18-1221141154)
- RAYOVAC Ultra Pro Alkaline Batteries, AAA (ALAAA-24PP)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU5000TX168 - 10 Pack (ML7-12MP10361251275239)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 2 Pack (ML7-12MP23628)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 7500E (ML9-12NB7)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Power Patrol Backup Battery SEC1075 (ML7-121911111195)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Pride Mobility Revo Scooter - 2 Pack (ML22-12MP2114111)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Power Sonic PS-1270 (ML8-1213335329)
- Mighty Max Battery Sealed Lead Acid Batteries