Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack
Mfr # ML22-12MP2110
Zoro # G700820387
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP2110
- Zoro # G700820387
- UPC # 730052362442
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cameron Sino Cs-pht100md Battery (CS-PHT100MD)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 7.2V (QKB-26-2100)
- MOUNT-IT Dual Monitor Stand with Arms for 13"-27" Screens (MI-2781)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 6 Pack (ML4-6MP6857)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery for HONDA CBR1000RR/RA, 09-12 Std/C-ABS (YTZ10S37)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Dyna Cell U1, U131, U132 (ML35-12GEL531)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery (YTX9-BS97)
- MIGHTY MAX BATTERY YTX20L-BS Replaces SeaDoo All Models, Year except GTX 4-TEZ, RXP 94-07 (YTX20L-BS60)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Exide S26R (MAX3971038)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah Leoch LP12-7.0, LP 12-7.0 - 2 Pack (ML8-12MP211613336)
- Mighty Max Battery Sealed Lead Acid Batteries