Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML22-12 12V 22AH Schumacher DSR ProSeries PSJ-2212 Jmp Starter Booster
Mfr # ML22-1231122111111111111111111111
Zoro # G7560186
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-1231122111111111111111111111
- Zoro # G7560186
- UPC # 656727486407
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Lapel UHF Microphone, Wireless (MUHFLP)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ILC Replacement for Anders & Kern Vlt-x400lp Lamp & Housing replacement light bulb lamp (VLT-X400LP LAMP & HOUSING ANDERS & KERN)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO100CY70 KP SPA 626 PD)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replaces Yamaha 1300 XVS13AY V Star, Stryker 2017 (YTX20L-BS563)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Xtreme Power XVRT-1500 (MAX3965606)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD (ML9-12241567)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1200 GL1200 Gold Wing 1984-1987 (YTX24HL-BS7)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Motorcycle Battery for Honda, Suzuki, Kawasaki (YTX12-BSGEL112A)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for DURA12-10F2 - 3 Pack (ML10-12MP3361134109419)
- Mighty Max Battery Sealed Lead Acid Batteries