Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH UPS Battery Repl 20Ah BB Battery HR22-12, HR2212
Mfr # ML18-1221119
Zoro # G7557736
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221119
- Zoro # G7557736
- UPC # 785123799900
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 7Ah 6V F1 Sealed Lead Acid Battery (PC7-6F1)
- EXELL BATTERY Exell Door Lock Battery Fits Saflok 54990 Replaces HTL1 (EBDL-2)
- KENSINGTON Pro Fit Comfort Keyboard, Internet/Media Keys, Wired, Black (K72402US)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 (ML4-645103970)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for 50cc 90cc ATV Scooter 12V Battery (YTX5L-BS21129)
- MIGHTY MAX BATTERY 12V 3AH Replaces Raptor Golight Stryker Light + 12V 1Amp Charger (ML3-12CHCOMBO344223)
- MIGHTY MAX BATTERY 12V 35Ah SLA Replacement Battery for Sevylor Minn Kota Marine (ML35-124237185)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for Lifeline 12V 255AH GPL-8DL (MAX3488292)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275209)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- Mighty Max Battery Sealed Lead Acid Batteries