Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200XLTX153
Mfr # ML18-122114110
Zoro # G000504772
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-122114110
- Zoro # G000504772
- UPC # 785123655626
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for BB HR9-6 (ML7-6123293)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 (ML5-12193)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR (ML9-12241563)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Boss Buck Large Conversion Kit (ML9-12241141)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- Mighty Max Battery Sealed Lead Acid Batteries