Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals
Mfr # ML18-1221157
Zoro # G000498927
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221157
- Zoro # G000498927
- UPC # 785123654568
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- ILC Replacement for NEC Th71-464 (TH71-464 NEC)
- ENERSYS/HAWKER Battery 2 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (CYCLON-D)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster TriFlex 3320 (ML-U1-CCAHR924)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for Honda 1000cc GL1000 Gold Wing 1978 (Y50-N18L-A330)
- MIGHTY MAX BATTERY 12V 9Ah Compatible Battery for RBC17 APC / UPS (ML9-12123)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK300C - 8 Pack (ML7-12MP83155)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Sonnenschein PS1270 - 2 Pack (ML7-12MP2368113046781)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- Mighty Max Battery Sealed Lead Acid Batteries