Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 12V 18AH Replacement UPS Battery for APC SU3000RM SU3000RMNET
Mfr # ML18-1221173
Zoro # G200499113
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221173
- Zoro # G200499113
- UPC # 785123654728
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery w/ Tabs Tracking AMR (ER26500/T)
- POWER XP Power XP C Alkaline Battery, 12 PK, 1.5V DC (PH-C-XP)
- MOTOROLA Battery Door Kit, Li-Ion, For Motorola (HKLN4440B)
- MICRON Crucial 8GB DDR5 SDRAM Memory Module (CT8G48C40S5T)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Air Shields Medical Ti-13 Energy Pack (ML12-6F300974)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power-Sonic PS-12120 F2 + 12V Charger (ML12-12F2CHRGR20)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CBR250R 2011-2013 (YTX7L-BS89223)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 8 Pack (ML7-12MP83174791031113)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Power Source U1-35 (91-225) (ML35-12GEL915)
- MIGHTY MAX BATTERY YTX20L-BS Replaces SeaDoo All Models, Year except GTX 4-TEZ, RXP 94-07 (YTX20L-BS60)
- ILC Replacement for Yeuyang 6-dw-7 Battery (6-DW-7 BATTERY YEUYANG)
- Mighty Max Battery Sealed Lead Acid Batteries