Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Replacement for Universal Battery UB12180
Mfr # ML18-1221160
Zoro # G700498722
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221160
- Zoro # G700498722
- UPC # 785123654599
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- BATTERY CLERK AJC® Dorcy Spotlight 41-0796 6V 5Ah Spotlight Battery (DORCY SPOTLIGHT-41-0796)
- TRIPP LITE Cat6 Snagless Molded Patch Cable UTP Orange RJ45 M/M 6FT 6ft (N201-006-OR)
- MOBILESPEC USB Wall Outlet Charger, Black/Blue (MBS01202)
- MIGHTY MAX BATTERY 12V5AH SLA Battery for Quantum QC6IPFF Telephone Entry Unit -12 Pack (ML5-12MP122181311003558)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for DSR PSJ4424 Pro Series (ML18-12GEL566)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Stanley J5C09 50 Amp Jumpstarter - 2 Pack (ML22-12MP21141114658)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces Tempest TR35-12 (ML35-12654)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for Chloride 100-001-0052 (ML55-12GEL387)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Stanley PPRH5DS Power Station (ML22-12GEL262)
- BATTERY CLERK AJC® Sola UPS 305 (425VA) 12V 7Ah UPS Battery (SOLA-UPS 305 (425VA))
- Mighty Max Battery Sealed Lead Acid Batteries