Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Replacement for Power-Sonic PS-12180NB Battery
Mfr # ML18-1221138
Zoro # G000504635
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221138
- Zoro # G000504635
- UPC # 785123655480
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar agm1275-kw12v7ah scooter battery 12V 7Ah Scooter Battery (agm1275-kw12v7ah scooter battery)
- MATIAS Matias FK418BTS Wireless Aluminum Keyboard - Silver (FK418BTS)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- COMPULOCKS Mac Mini Mount W Keyed Cbl Lck (MMEN76CL)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 2PK (MAX3430536)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR (ML4-6456)
- MIGHTY MAX BATTERY 12V 22AH SLA Replaces Pride GoGo SC53 Elite Traveller Plus 3 - 2 Pack (ML22-12MP211411146201)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 332 16 HP 340CCA Mower (ML-U1-CCAHR451)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Tripp Lite SMART5000RT3U (MAX3971452)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- Mighty Max Battery Sealed Lead Acid Batteries