Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Replacement for GS Portalac PE12V17 Battery
Mfr # ML18-1221164
Zoro # G000498866
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221164
- Zoro # G000498866
- UPC # 785123654636
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- DURACELL Duracell CopperTop AAA Alkaline Battery, 20 PK (MN2400B20Z)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Zareba 2 Mile Fence Solar Charger - 2 Pack (ML4.5-4MP2116)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for Yamaha 950 Bolt, Bolt R-SPEC 2014-2016 (YTZ14SGEL70)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for GS-Ztong Yee GTX-7A-BS (YTX7A-BS66A)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Thermo Freezer 400159 (MAX3964599)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Scag Tiger Cat Zero-Turn Lawn Tractor (ML-U1-CCA885)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Die Hard Portable Jump Starter 1150 (ML18-1221141165)
- MIGHTY MAX BATTERY ML12-6 6V 12AH Replacement Battery works with Modified Powerwheels (ML12-6F266)
- Mighty Max Battery Sealed Lead Acid Batteries