Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 - 4 Pack
Mfr # ML18-12MP42
Zoro # G200818303
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP42
- Zoro # G200818303
- UPC # 730052343885
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gross Funk K2 Battery (K2 BATTERY GROSS FUNK)
- CETIS Trimline Phone, White (205TMW (White))
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Prescolite 12-824, 12-826 - 2 Pack (ML7-6MP21596138)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replacement for Polaris 110 Sportsman 2019 (YTX5L-BS211996)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Vision CP1272, CP1290 - 6 Pack (ML9-12MP61138411531)
- MIGHTY MAX BATTERY 12V 200Ah 4D SLA AGM Battery Replacement for Deka 8G4D - 2PK (MAX3906712)
- MIGHTY MAX BATTERY 12V 18AH Replacement Battery for Harley-Davidson FXE 1200 Super Glide (ML18-1221129)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Invacare Wheelchairs AGM1265T Replacement Battery (ML35-12516)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for ATV Motorcycle Snowmobile Utility Vehicle (YTX24HL-BS99)
- Mighty Max Battery Sealed Lead Acid Batteries