Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH Battery Replaces PS-12180 BP17-12 LCRD1217P ES17-12
Mfr # ML18-1221186
Zoro # G600499836
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML18-1221186
- Zoro # G600499836
- UPC # 785123654858
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Camera, Bullet Type, Lens Fixed (CVC627MT)
- AIPHONE Master Station, 15VAC, 2 Conductors (DB-1SD)
- MASTER MAGNETICS Master Magnetics 07568 Pickup & Pointer Magnet (7568)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- MIGHTY MAX BATTERY SLA 12V 8Ah .187 Tt Battery - 2 Pack (ML8-12MP211629)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack (ML4-6MP1082512429373)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for CSB HR1234WF2 - 4 Pack (ML9-12MP49134)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for Yamaha All Wave Runner Models 1987-2008 (YB16CL-B35)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Uniwell SLA1075 (MAX3918422)
- Mighty Max Battery Sealed Lead Acid Batteries