Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH - 4 Pack
Mfr # ML18-12MP41663
Zoro # G300822750
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12MP41663
- Zoro # G300822750
- UPC # 730052370713
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA PLC Battery, GE Fanuc VersaMax Micro PLC GE Fanuc IC200ACC414A (COMP-407)
- MOUNT-IT Clear Chair Mat Smooth 47IN x 35.5IN (MI-7818)
- ILC Replacement for Projection Optics Travel-graph L-101-mm replacement light bulb lamp (TRAVEL-GRAPH L-101-MM PROJECTION OPTICS)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA BATTERY REPL ENDURING 6GFM35 (ML35-12469)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for 3M Healthcare 3000 - 3 Pack (ML1.3-12MP3132138)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Hopkins 20008 (ML5-122676396)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for RB128, RE7-12 (ML8-1213335257)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- MIGHTY MAX BATTERY YTZ14S Battery Replacement for Yuasa YTZ14S With 12V 2Amp Charger (MAX3885427)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 2 Pack (ML4-6MP21970)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 6 Pack (ML4-6MP6857)
- Mighty Max Battery Sealed Lead Acid Batteries