Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15Ah Scooter Bike Battery Replaces 14Ah Leoch LP12-14 T2
Mfr # ML15-12196
Zoro # G000499658
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12196
- Zoro # G000499658
- UPC # 785123669050
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG1 LR621 364 (EB-L621)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- MIGHTY MAX BATTERY 12V 18AH Battery Repl BP17-12 GP12170 ES17-12 JC-1270 6-DW-17 SLA17-12 (ML18-1221143)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery with NB Terminal for SLA1160 (ML55-121911175)
- MIGHTY MAX BATTERY 12V 18AH SLA Replacement Battery for Generac Generator (ML18-12XRP2)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for CyberPower 99 CPS650VA (MAX3973826)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 2 Pack (ML9-12MP25112457)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 800 Ranger 2012-2014 (YTX30L-BS81)
- Mighty Max Battery Sealed Lead Acid Batteries