Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15AH F2 UPS BATTERY REPLACES BB BATTERY EP12-12, BPL12-12
Mfr # ML15-12110
Zoro # G000497241
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12110
- Zoro # G000497241
- UPC # 785123669265
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- ILC Replacement for Dell Precision 17 7720 Battery (PRECISION 17 7720)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vector VEC021C RMFG Jump Starter (MAX3839808)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Kung Long WP5-12E - 9 Pack (ML5-12MP924914490427)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replacement for Harley Davidson Electra Glide 500 (YTX30L-BS95)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 - 2 Pack (ML35-12GELMP2409)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Battery Center BC670 - 4 Pack (ML7-6MP44160221)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for GS Portalac PWL12V28 (ML26-122556)
- Mighty Max Battery Sealed Lead Acid Batteries