Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML15-12 12V 15AH F2 Para Systems Minuteman Pro 700 Battery
Mfr # ML15-12159
Zoro # G000499436
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12159
- Zoro # G000499436
- UPC # 785123668701
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Global Technology S126 (ML1.3-6218)
- ANACOM MEDTEK PRESSCALL, NURSE CALL CORD, 1/4" CONNECTOR 8 FT. (E1230-08)
- ILB GOLD Baby Monitor Battery, Replacement For Vtech, Rm7764Hd Battery (RM7764HD BATTERY)
- AT&T Cordless Phone System, 4Line, Black/Silver (SB67138)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 2 Pack (ML7-12MP23681130461115)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for GS Portalac PX12072HG (ML7-121911111337202)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 3 Pack (ML4-6MP3889974130)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Yuasa NPW36-12 - 10PK (MAX3859818)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Energizer 84020 Jump Starter (ML18-12GEL141)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Power Mate PM645 - 3 Pack (ML4-6MP3889974388)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Peak PK12V40 (ML50-126844)
- Mighty Max Battery Sealed Lead Acid Batteries