Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML1.3-12 - 12 VOLT 1.3 AH SLA BATTERY + 12V 1Amp Charger
Mfr # ML1.3-12CHCOMBO17
Zoro # G300802448
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12CHCOMBO17
- Zoro # G300802448
- UPC # 635665656547
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery, L74A26-2-1-2W (L74A26-2-1-2W)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Trailer Break Away Kit - 6PK (MAX3979549)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dorcy Spotlight 41-1053 (MAX3961883)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Deka Power Sports ETX14L (YTX14L-BS129)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replaces Odyssey Extreme PC680MJT Powersport (YTX20L-BSGEL358)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces UltraTech Battery for Alarms (ML5-12267001986)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 8 Pack (ML9-12MP8149114)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ion Block Rocker IPA76C (ML9-12241498)
- Mighty Max Battery Sealed Lead Acid Batteries