Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-6 .250TT - 6V 12AH Replacement for Opti Battery 1000
Mfr # ML12-6F287
Zoro # G000505229
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F287
- Zoro # G000505229
- UPC # 785123652243
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Network Enabled 4 Relay Controller (RC-4A)
- ILC Replacement For CAMERON SINO, CSIRB980VX (CS-IRB980VX)
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Cirrus PN 21063-001 - 3 Pack (ML12-12F2MP338914053246)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility PMV130T3 (ML75-12GEL81)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack (ML5-12MP2160136)
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Calrad 95-800 8 Zone Alarm System (MAX3931344)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Werker WKA12-10F2 + 12V Charger (ML10-12CHRGR256)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Yamaha YFM250 Bear Tracker 250cc 1999-2004 (YTX14AH1128)
- Mighty Max Battery Sealed Lead Acid Batteries