Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-6 .250TT - 6V 12AH Deltec GP6100F2 Replacement Battery
Mfr # ML12-6F292
Zoro # G900505503
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F292
- Zoro # G900505503
- UPC # 785123652205
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- BATTERY TENDER Battery Charger (022-0258-DL-WH)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement for LIBERTY GXT 36V / 48V / 96V BATT (ML7-121911111111011111720)
- MIGHTY MAX BATTERY 12V 7AH Lithium Battery Replaces APC Back Ups XS 1500VA BX1500LCD (MAX3927301)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Streamlight Litebox SL40 - 2PK (MAX3532600)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack (ML18-12F2MP23)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09 (YTX12-BSGEL183)
- Mighty Max Battery Sealed Lead Acid Batteries