Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-6 .250TT - 6V 12AH Compaq T1000 Replacement Battery
Mfr # ML12-6F289
Zoro # G900505343
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F289
- Zoro # G900505343
- UPC # 785123652236
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Flat Screen Tipover Prevention TV Anti-Tip Kit to Secure TVs (TV400)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- AIPHONE Door Station (LS-NVP/C)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Yamaha 700 YFM7FG Grizzly 2007-2015 (ML18-122112238)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for BB SH1228W - 4 Pack (ML9-12MP49151129509)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Zeus PC1.3-12F1 (ML1.3-12211729)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPX-35FR - 10 Pack (ML7-12MP103612512751085)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replacement for Yuasa YUAM72H4A (YTX14AHGEL168)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -6Pack (ML9-12MP61138411309)
- Mighty Max Battery Sealed Lead Acid Batteries