Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-6 .250TT 6V 12AH Battery Replaces Rhino SLA10-6 T25, SLA 10-6 T25
Mfr # ML12-6F254
Zoro # G900503585
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F254
- Zoro # G900503585
- UPC # 785123652588
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Novatone Horn 12v-dc (NT2-12D)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- MIGHTY MAX BATTERY 12V 9Ah Replacement UPS Battery for APC BACK-UPS ES BE725BB (ML9-12238111)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces PS8.0 PS8.0n PS60 + 12V 1Amp Charger (ML7-12CHCOMBO3394)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for IT-YB613 (ML1.3-6217)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for ETX15L, STX14AHL-BS (YTX14AHL182)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for E100T Monitor Data Electronics With 12V Charger (MAX3961448)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 10PK (MAX3977353)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- Mighty Max Battery Sealed Lead Acid Batteries