Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-6 .250TT 6V 12AH Battery Replaces BB Battery BP12-6-T2, BP12-6T2
Mfr # ML12-6F252
Zoro # G900503523
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.82 in
- Width 5.94 in
- Depth 1.94 in
- Weight 4.06 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML12-6F252
- Zoro # G900503523
- UPC # 785123652564
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.82 in |
Width | 5.94 in |
Depth | 1.94 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 4.06 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-6F2 6 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML12-6F2 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. This is a rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1616-5)
- POPSOCKETS PopGrip Luxe Backspin, Endless Waves (802919)
- AIPHONE Single Call Station, For NHX Series (NH-1SA/A)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 UPS Battery for Minuteman EBP2 BATTERY PACK (ML15-12144)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 6-FM-10S (ML10-12153173)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Neuton CE6 Cordless Electric Mower - 2 Pack (ML10-12MP2311913846385)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000 (ML18-1221125)
- Mighty Max Battery Sealed Lead Acid Batteries