Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2
Mfr # ML12-12F2207
Zoro # G000499122
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2207
- Zoro # G000499122
- UPC # 785123637738
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- COMPUCESSORY Memory Stick-Compliant Flash Drive, 32 Gb (CCS91007)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Non-isolated DC-DC charger (ORI121236140)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Green, 100pk (101301GN)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Genesis NP12-12TFR (ML12-12F22914)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces UltraTech Battery for Alarms (ML5-12267001986)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S 350 500 A2115410001 - 2PK (MAX3868747)
- MIGHTY MAX BATTERY YTX14-BS Replacement for 2003-12 Honda VTX1300R CTX14-BS Battery (YTX14-BS76)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery For Pride Go-Go Sport Model S74 - 2 Pack (ML18-12GELMP2664)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML18-12INT)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Tripplite Datashield T2 300 (MAX3931763)
- Mighty Max Battery Sealed Lead Acid Batteries