Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-12 - 12V 12AH F2 Opti Batteries 1400E Replacement Battery 3 Pack
Mfr # ML12-12F2MP3345
Zoro # G200808786
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP3345
- Zoro # G200808786
- UPC # 730052545197
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2U 21-36D ADJ DEPTH CABLE MGR (RDCM2136BK)
- NEXTGEN MECS-BLK-001 Mobo Chair Mount Ergo Keyboard And Mouse Tray System (NE572242)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Power Patrol BSL0905 + 6V Charger (ML4-6CHRGR207)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12GELMP2559)
- MIGHTY MAX BATTERY 12V 5Ah Replacement Battery for Interstate Power Patrol SEC1055 (ML5-12182)
- MIGHTY MAX BATTERY 12V 35Ah U1 BATTERY GENERAC OD4575 (ML35-12688)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Battery for Yamaha YFM35R Raptor 2004-2012 (YTZ10SGEL28)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AHGEL72)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Be350g, be500u (MAX3974365)
- Mighty Max Battery Sealed Lead Acid Batteries