Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML12-12 - 12V 12AH F2 BATTERY SEADOO SEA SCOOTER 12V GTI EXT. BATTERY
Mfr # ML12-12F2198
Zoro # G700498623
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2198
- Zoro # G700498623
- UPC # 785123638278
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Yamaha 200 SXR2 Sno-Scoot 2019 (YTX7L-BS89457)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- ILC Replacement for Smartboard Ux80 Lamp & Housing (UX80 LAMP & HOUSING SMARTBOARD)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Leoch LP6-7.0, LP 6-7.0 (ML7-6123508)
- MIGHTY MAX BATTERY 12V 9Ah UPS Battery Replacement for APC BE550G - 2 Pack (ML9-12MP25112464)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Levo LCM 36 (ML50-126888)
- MIGHTY MAX BATTERY 12V 12Ah F2 Citybug Helper Currie Electro-Drive Scooter Battery 3 Pack (ML12-12F2MP338914033)
- MIGHTY MAX BATTERY Altronix AL175ULX 12V, 9Ah Lead Acid Battery (ML9-1213511111)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for CSB GPL12750, GPL 12750 (ML75-12GEL175)
- Mighty Max Battery Sealed Lead Acid Batteries