Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML10-12 - 12V 10AH Scooter Battery for DD Battery D12120, D 12120
Mfr # ML10-1241082
Zoro # G000504222
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1241082
- Zoro # G000504222
- UPC # 785123643685
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSPBA180SL (CS-PBA180SL)
- ILC Replacement for GE General Electric G.E 200-081 Battery (200-081 BATTERY GE GENERAL ELECTRIC G.E)
- OHAUS USB Device Interface, Scout (OH-30268984)
- MIGHTY MAX BATTERY 12V 35Ah Replaces Shoprider Streamer Sport Rehab 888WA - 2 Pack (ML35-12MP2569155161105209)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC SU2200R3X106 / 147 /152 - 10 Pack (ML7-12MP10361251276081)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar UB12220 40696 - 2 Pack (ML22-12GELMP2754)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP251124741076)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for GT X5L-BS 32X5B 5LBS ATV Battery (YTX5L-BS21125)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Bttry Replaces NP18-12 51814 6FM17 6-DZM-20 6-FM-18 (ML18-1221184)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda TRX125 Fourtrax 85-86 (YB9A-A33)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Go Power 1500W Pure Sine Wave Inverter (ML110-1264)
- Mighty Max Battery Sealed Lead Acid Batteries