Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML10-12 - 12V 10AH REPLACEMENT for Generac 0G9449 BATTERY
Mfr # ML10-1241091
Zoro # G500504456
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1241091
- Zoro # G500504456
- UPC # 785123643777
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN SM81 Speaker Microphone (SM81)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For BUELL XB12R Firebolt (04-'08) (YTX14-BS101)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA BATTERY REPL ENDURING 6GFM35 (ML35-12469)
- TRIPP LITE SuperSpeed Hub, 4-Port, USB 3.0, 4-1/5"Wx1-3/10"Lx2/5"H, BK (TRPU360004SLIM)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for Honda 110 CRF110F 13-15 (YTX4L-BS156117)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHLGEL190)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12MP211411146120)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Motocross Motorcycle YTZ14S (YTZ14SGEL121)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH SLA Replacement Battery for Powercell Zeus PC7-12F1 - 8PK (MAX3428726)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Power Max GT12B-4 (YT12B-4GEL47)
- Mighty Max Battery Sealed Lead Acid Batteries