Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML10-12 - 12V 10AH iZip i-300 Scooter Battery
Mfr # ML10-1241020
Zoro # G300502263
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1241020
- Zoro # G300502263
- UPC # 785123644279
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- MIGHTY MAX BATTERY 6V 1.3AH PS612 PS-612 SLA BATTERY ALARM DSC SECURITY GE (ML1.3-62111111111111)
- TRIPP LITE USB 2.0 Cable, Type C, Micro B, M/F, 6" (U040-06N-MIC-F)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack (ML22-12MP211411146120)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery for GOAL ZERO YETI 150 SOLAR GENERATOR (ML15-123726)
- MIGHTY MAX BATTERY 12V 75AH Battery Replacement for MK 8G24 (ML75-1219845856854)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Chairman AGM-12148T (MAX3944989)
- MIGHTY MAX BATTERY Streamlight Vulcan, 44007, Sho-me Replacement 6V 4.5Ah Battery 2 Pack (ML4-6MP21999)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris Ranger 570 Full Size 2018 (YTX14AHGEL273)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Go-Kart GS-Ztong Yee GTX-7A-BS (YTX7A-BS60)
- Mighty Max Battery Sealed Lead Acid Batteries