Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML10-12 - 12V 10AH 26058 CB10-12 CE5 CE6 MA 2.0 Lawn Mower Battery
Mfr # ML10-1241085
Zoro # G7562399
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1241085
- Zoro # G7562399
- UPC # 785123645283
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, 2000sqft (ODC20-MDW)
- MIGHTY MAX BATTERY YTX12-BS 12V Battery Replaces Kawasaki Vulcan 900 ClassicCustom 06-19 (YTX12-BS380)
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha X-Max 125 2006 (YTX9-BS392)
- MIGHTY MAX BATTERY 6V 1.3AH GE Simon XT ALARM REPLACEMENT BATTERY (ML1.3-621111)
- MIGHTY MAX BATTERY 6V 4.5Ah Rechargeable Sealed Deer Game Feeder Camera Battery (ML4-6949)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Golf Cart (ML200-61)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for APC Silcon SL40KGB2 (ML100-13288)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Hopkins Towing Solutions Breakaway Kit (ML5-1222111111111111112239)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200 (ML18-12211412)
- Mighty Max Battery Sealed Lead Acid Batteries