Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Toro Greensmaster 3150 04357 Mower
Mfr # ML-U1-CCAHR922
Zoro # G900502403
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR922
- Zoro # G900502403
- UPC # 635665883714
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb 2 A M To Mini B M 28/24AWG 1.5 ft. (8632)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- BESTLINK NETWARE CAT5e RJ45 Full Shielded Inline Coupler (102003)
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Dalton Medical Primechair PC-MP3C2 Wheelchair (ML22-12GEL49)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 3 Pack (ML5-12MP33988)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3871082)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Jump n Carry JNC175 (ML18-12GEL416)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Boss Buck Large Conversion Kit (ML9-12241141)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 4 Pack (ML9-12MP49151129982)
- Mighty Max Battery Sealed Lead Acid Batteries