Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower
Mfr # ML-U1-CCAHR624
Zoro # G600506329
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR624
- Zoro # G600506329
- UPC # 635665878642
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- ALURATEK 20000 Mah Dual Pwrbnk W Qc (ASPB20KF)
- HELLERMANNTYTON Replacement for Hellermanntyton Pcblu10 (PCBLU10 HELLERMANNTYTON)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for SOLAR ENERGY STORAGE (ML35-12GEL82)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Ducati 907cc Paso 1991 (YTX16-BS79)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery for Yamaha All Wave Runner Models 87-08 (YB16CL-BGEL36)
- MIGHTY MAX BATTERY 12V 110AH SLA AGM Battery Replacement for Group 31 (ML110-124)
- MIGHTY MAX BATTERY 12V 7Ah Sealed Lead Acid Battery for UPS and Alarm Systems (ML7-121911111116)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 - 12PK (MAX3982955)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- Mighty Max Battery Sealed Lead Acid Batteries