Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Kubota T1670 15HP Tractor Mower
Mfr # ML-U1-CCAHR596
Zoro # G900505558
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR596
- Zoro # G900505558
- UPC # 635665878369
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® DSC Ultratech UT1240 12V 5Ah Alarm Battery (Ultratech-UT1240-DSC-12V-5Ah-A)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for NPP NP12-55Ah - 2 Pack (ML55-12MP2410139260)
- KENWOOD Rechargeable Battery, Lithium Ion, 1430mAh (KNB-71L)
- EVEREADY Lithium 1225 Battery (ECR1225BP)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower (ML35-12GEL632)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Remco SLA1050 - 4 Pack (ML5-12MP4184468)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Leoch DJW12-4.5 (ML5-122676527)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for Lithonia ELB06042 - 3 Pack (ML4-6MP38885)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda TRX 400 700 EX 400EX Sportrax Fourtrax (YTX9-BS344)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Zeus Battery PC7.6-12 (ML7-1219112152)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Invacare At'm Take Along Chair (ML22-123543)
- Mighty Max Battery Sealed Lead Acid Batteries