Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 332 16 HP 340CCA Mower
Mfr # ML-U1-CCAHR451
Zoro # G800501803
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR451
- Zoro # G800501803
- UPC # 635665876365
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS DVR lock box with lock and fan (DVR-LB1)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- DEKORRA DekoRRa 610-DT - Insulated Pouch - Desert Tan - 34 X 24 Inches (610-DT)
- MIGHTY MAX BATTERY 12V 110AH Battery Replaces D5751 Wheelchair Mobility Deep Cycle Solar (ML110-1245)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09 (YB16CL-BGEL5)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Smart-UPS BackUPS BK BP CS RBC 2 RBC2 - 2 Pack (ML7-12MP2368134)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Simplex 2081-9287 (MAX3943856)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery - 4 Pack (ML8-12MP414)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- Mighty Max Battery Sealed Lead Acid Batteries