Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 32 300CCA Lawn Mower
Mfr # ML-U1-CCAHR448
Zoro # G7562940
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR448
- Zoro # G7562940
- UPC # 635665869107
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY RCA to HDMI Converter Composite AV CVBS Video Adapter 720p 1080p W ii NES SNES (EBL-RCA-HDMI)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- MIGHTY MAX BATTERY 12V 10AH Replaces GS Portalac TPH12100 With 12V Solar Panel (MAX3465985)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX (YTZ14SGEL171)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for EB1250F2, ELB 1250A With 12V Charger (MAX3943123)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for APC Smart-UPS 750 UB1270 - 2 Pack (ML8-12MP2116133109696)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Interstate ASLA1080, SLA1079 (ML8-1213335275)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Scooter Battery E-TON Beamer 50 50CC 00-'03 (YTX5L-BS120)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH SLA Battery for Suzuki LT-A500F Vinson 4WD '02-03 (YTX16-BS1A)
- UPG Sealed Lead Acid Battery, 12 V, 2.2Ah, UB1222, F1 (Faston Tab) Terminal, AGM Type (D5739)
- Mighty Max Battery Sealed Lead Acid Batteries