Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet Z48 Z-Series Lawn Mower
Mfr # ML-U1-CCAHR91
Zoro # G800501834
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR91
- Zoro # G800501834
- UPC # 635665869640
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Alkaline AAA Batteries, 1.5 V, PK24 PK (EN92)
- BATTERY CLERK AJC® Power-Sonic PS-12180 NB, PS12180 12V 18Ah Emergency Light UPS Battery (POWER-SONIC-PS-12180 NB)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces ER17/33WKP A6BAT (EBPLC-153)
- MIGHTY MAX BATTERY 12V 10AH Battery for LIFAN Model # ES400 (ML10-1205)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY 12V 7Ah Replacement Battery for Ademco PWPS1270 - 6 Pack (ML7-12MP6361782)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 10PK (MAX3977353)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for GS Yuasa TTZ10S (YTZ10S1174)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-4.5 (MAX3974030)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Yuasa NP7-12FR Flame Retardant - 4PK (MAX3943292)
- Mighty Max Battery Sealed Lead Acid Batteries