Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet Sit Down All Mower
Mfr # ML-U1-CCAHR88
Zoro # G300500818
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCAHR88
- Zoro # G300500818
- UPC # 635665869619
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 14 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA-HR 12 volts 320 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL51)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- ILC Replacement for Burdick E350i Battery (E350I BATTERY BURDICK)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack (ML55-12MP2410139112)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for Deka 8A8DLTP (MAX3488282)
- MIGHTY MAX BATTERY 12V 15AH Battery Replacement for Go Go Elite Traveller SC44E - 4 Pack (ML15-12MP45314221384)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal (ML4-691711111)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery compatible with Panasonic LCR6V10BP2, LCR6V10BP/2 - 6PK (MAX3816991)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for CP12120, CP12120D (ML12-12F227041)
- MIGHTY MAX BATTERY 12V 18AH Battery for DAYTONA 4 GT Scooter Wheelchair S35006GT (ML18-122112164)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Rocket Sprayer Heavy Duty RSHD-0131 - 4PK (MAX3975331)
- Mighty Max Battery Sealed Lead Acid Batteries