Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 200CCA Battery for Snapper Power Equip. LT160H42GBV LawnTractor
Mfr # ML-U1-CCA1030
Zoro # G500497116
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1030
- Zoro # G500497116
- UPC # 759478113803
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Wall Enc;16X16;Mti-D;Pre/Pst I Nst;Cvr (PAC526FC)
- AIPHONE 2.5A Power Supply, Plug-In, Black, Includes Extension Cord (PS-1225UL)
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- ILC Replacement for IBM 92p1140 (92P1140 IBM)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH SLA Battery for Wheelchair Medical Mobility 2 Pack (ML22-12MP2110)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ION Audio Pathfinder 2 Grey (MAX3973763)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Power King PK-12180 - 2 Pack (ML22-12MP211411146258)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher IP-1800I, IP-180KE (ML22-123518)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Leoch LPX12-20 (MAX3943807)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Battery Replaces APC SmartUps 2200VA SMT2200RM2U (MAX3974285)
- ULTRATECH 12V 2.5AH SLA BATTERY F1 (IM-1220F1)
- Mighty Max Battery Sealed Lead Acid Batteries