Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 200CCA Battery for Simplicity Express 14.5G Hydrostatic Mower
Mfr # ML-U1-CCA976
Zoro # G000501351
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA976
- Zoro # G000501351
- UPC # 759478112097
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Economic Tripod Stand For Lcd Mount (PTVSTNDPT3215)
- LOWELL Blank Filler Plate 4-pk (DBB-4)
- GAI-TRONICS Telephone, Analog, Gray, Surface Mount (210-001BH)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement APC SU420NET UPS Battery (ML8-121131)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Powersport Motorcycle Snowmobile (YTX20-BS59)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for OSCO SG Wishbone Arm Barrier Gate - 10PK (MAX3977169)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Peg Perego Lil Red Tractor IGED1068 (ML12-6F300939)
- MIGHTY MAX BATTERY 12V 5AH UPS Replacement Battery for BELKIN F6H375 -USB Battery (ML5-12221111111111111128)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley-Davidson FLSTF Softail Fat Boy 91-14 (YTX20L-BSGEL278)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- Mighty Max Battery Sealed Lead Acid Batteries