Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower
Mfr # ML-U1-CCA652
Zoro # G7559958
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA652
- Zoro # G7559958
- UPC # 759478102296
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery, UL1865-26-1P (UL1865-26-1P)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Fenton Technologies PowerOn H5500 - 2 Pack (ML10-12MP2311913846125)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Yamaha T-Max 530 2012-2016 (YTZ12S1031)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Uniwell SLA1161 (ML50-126111)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for YAMAHA VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3GEL28)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 5 Pack (ML10-12MP5634128452)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 2 Pack (ML7-12MP2368151)
- Mighty Max Battery Sealed Lead Acid Batteries