Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery Replacement for Electric Fence
Mfr # ML-U1-CCA6
Zoro # G000502808
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA6
- Zoro # G000502808
- UPC # 730052856569
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Telephone Shoulder Rest, Charcoal (00802)
- MIGHTY MAX BATTERY ML22-12 12V 22AH SLA AGM Battery Replacement for UB12220 - 2 Pack (ML22-12MP211411)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Replacement Streamlight Litebox Battery (ML12-6F265)
- RAM MOUNTS Replacement for Tessco 793442101014 (793442101014)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Sea-Doo Dolphin Model # SD554 (ML7-121911111318)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Texas Hunter 650lb Trophy Deer Feeder (ML7-121911168)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Leoch LPG12-100 (ML100-12GEL92)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH GEL Battery for Polaris 550 Sportsman XP '10 (YTX14AHGEL73)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Long Way LW-6FM10 F2 (ML10-121531892)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- Mighty Max Battery Sealed Lead Acid Batteries