Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for Yard Machine 18HP 46 GardenTractor Mower
Mfr # ML-U1-CCA1302
Zoro # G000504512
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1302
- Zoro # G000504512
- UPC # 759478122256
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- ILC Replacement for Sonnenschein Sl-761/s (SL-761/S SONNENSCHEIN)
- ILC Replacement for Kodak 4200-z replacement light bulb lamp (4200-Z KODAK)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Arrow Wheel Chair - 2 Pack (ML55-12MP241013917)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces Lithium ION ATV Motorcycle Racing (YTX14AHL288)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for Quantum Q6 Edge HD (ML75-12198458568631)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Honda TRX250 Recon, ES 1997-2003 (YTX12-BS12)
- MIGHTY MAX BATTERY 12V 5AH Replacement Battery for Sr Smith 1001495 With 12V Charger (MAX3942987)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Tysonic TY-12-28 Battery (ML26-1265)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Terrain 1000 (ML200-642)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- Mighty Max Battery Sealed Lead Acid Batteries