Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower
Mfr # ML-U1-CCA1295
Zoro # G000504086
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA1295
- Zoro # G000504086
- UPC # 759478122133
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- BATTERY CLERK AJC Sealed Lead Acid - AGM - VRLA Battery 1.3Ah, 12V, F1 (AJC-D1.3S)
- SCHUMACHER Battery Charger, 120VAC, 17" W x 15-1/4" H (DSR127)
- MONOPRICE A/V Cable, Optical Toslink, 6ft (1419)
- MIGHTY MAX BATTERY 12V 8AH Compatible Battery for APC US - Replaces RBC26 - 6 Pack (ML8-12MP61110)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack (ML4-6MP10825111)
- MIGHTY MAX BATTERY 6V 4.5AH Sealed Lead Acid (SLA) Battery for PS640 Alarm - 4 Pack (ML4-6MP4810633)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry. For SUZUKI LT-V700F Twin Peaks (2004-2005) (YTX14-BS133)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB (ML26-1287)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC 600 Battery (ML7-12191111111101111163)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for ATD Tools Jump Starter 5926 (ML22-12343)
- Mighty Max Battery Sealed Lead Acid Batteries