Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for Massey-Ferguson 2620H Lawn Tractor Mower
Mfr # ML-U1-CCA713
Zoro # G800505665
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA713
- Zoro # G800505665
- UPC # 759478102913
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for Trailer Break Away Kit 12V 5Ah Battery (MAX3497574)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (HNN9008AR)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- MIGHTY MAX BATTERY 12V 18AH Earthwise Electric Lawn Mower Battery Replaces 24V Battery (ML18-122116)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for PE6V4A (NON-OEM) + 6V Charger (ML4-6CHRGR64715411665)
- MIGHTY MAX BATTERY 12V 10AH Replaces 26058 6-DZM-10 MA 2.0 Lawn Mower With 12V 1Amp Charger (MAX3831033)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Powersport Motorcycle Scooter ATV (YTX16-BS51)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 (ML5-12194)
- MIGHTY MAX BATTERY YTZ14S GEL Replacement Battery for Centennial CTZ14S (MAX3951208)
- ILC Replacement for Hawker Energy 0819-0012 Battery (0819-0012 BATTERY HAWKER ENERGY)
- Mighty Max Battery Sealed Lead Acid Batteries