Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML-U1 12V 200CCA Battery for Husqvarna IZ5221T Zero-Turn Lawn Mower
Mfr # ML-U1-CCA392
Zoro # G200497263
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.06 in
- Width 7.75 in
- Depth 5.11 in
- Weight 12.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML-U1-CCA392
- Zoro # G200497263
- UPC # 730052861259
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.06 in |
Width | 7.75 in |
Depth | 5.11 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 12.89 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
This ML-U1-CCA 12 volts 200 CCA absorbed glass mat (AGM) battery is made with the highest quality pure virgin lead (99.99%) to create a long lasting, durable power source for any machinery requiring a cold cranking power source. The advanced pure lead technology, lower internal resistance and increased plate compression give this battery a longer service life, better deep cycling and overall quicker start-ups for all your lawn and garden machinery. The clever, non-spillable design allows the battery to sit and function in virtually any position increasing your opportunity for ease of mounting. The tough AGM separators and high cell composition increase this battery's vibration resistance up to 20 times more than that of conventional batteries making it perfect for all your lawn and garden machinery. Polarity: Positive on Right, Negative on Left. Listing is for the Battery and Screws only. No wire harness or mounting accessories included. Nut and Bolt Terminal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Usb Type C Is A 24-Pin Fully Reversible Usb Connection System That (USBC-MM-03F)
- ZEUS BATTERY PRODUCTS 12V 14AH SEALED LEAD ACID BATTERY PACK (GA31462001)
- ILC Replacement for GP Gp189 (GP189 GP)
- STEREN Binding Post Banana Jack Panel Mount Ada (251-510)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Yuasa Battery - YTX9-BS YUAM329BS (YTX9-BS176)
- MIGHTY MAX BATTERY YTX9-BS Replaces Honda ATV TRX300EX TRX400EX 300EX 400EX CBR900R RR (YTX9-BS160)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Spot Light 20 million Candlepower - 2PK (MAX3962702)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for PowerSonic PS-121000U (MAX3960874)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for RV Motorhomes (MAX3958693)
- MIGHTY MAX BATTERY YTX16-BS Battery Replacement for Suzuki VL1500 Boulevard C90 14-17 (YTX16-BS169)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for NP8-6, NPX-50 + 6V Charger (ML12-6F2CHRGR78)
- Mighty Max Battery Sealed Lead Acid Batteries